Check Availability
  • SEYMOUR MIDWEST TOOLITE 

    Mud/Sifting Round Point Shovel, 48 In.

  • Item # 3PGC9
  • Mfr. Model # 49500GR
Mud/Sifting Round Point Shovel, 48 In. Mud/Sifting Round Point Shovel,48 In.
Qty
  • Web Price
    $88.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PGC9
Mfr. Model # 49500GR
UNSPSC #27112004
Catalog Page 997
Shipping Weight 3.88 lbs
Country of Origin China *
Item Mud/Sifting Round Point Shovel
Handle Type Straight, Ergonomic
Handle Material Fiberglass
Handle Length 48"
Blade Width 9-1/2"
Blade Length 11-1/2"
Blade Type #2 Smooth Back Blade
Gauge 14 ga.
Blade Material Steel
Handle Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions