Check Availability
  • SEYMOUR MIDWEST RAKE 

    Asphalt Lute, 24 Tines, Aluminum Handle

  • Item # 44VM84
  • Mfr. Model # 12536
Asphalt Lute, 24 Tines, Aluminum Handle
Qty
  • Web Price
    $61.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44VM84
Mfr. Model # 12536
UNSPSC #27112003
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Asphalt Lute
Tine Material Aluminum
Length of Tines 2"
Overall Width of Tines 36"
Number of Tines 24
Handle Material Aluminum
Handle Length 66"
Handle Type Straight
Features Cushion Grip, Dual Purpose Rake
* This product's country of origin is subject to change

Compliance and Restrictions