Check Availability
  • SEYMOUR MIDWEST LINK 

    Wedge, Steel, 1" x 1-1/16"

  • Item # 44AF90
  • Mfr. Model # 64147
Wedge, Steel, 1" x 1-1/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AF90
Mfr. Model # 64147
UNSPSC #0
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Wedge, 1"
Fits Brand Structron, Seymour
Material Steel
Handle Type Corrugated
Overall Length 1-1/16"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions