Check Availability
  • SEYMOUR MIDWEST LINK 

    Tamper Handle, 48", 2" Slot, Sanded

  • Item # 44AJ41
  • Mfr. Model # 66554
Tamper Handle, 48", 2" Slot, Sanded
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AJ41
Mfr. Model # 66554
UNSPSC #0
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Straight Tamper Handle, 2" Slot, Sanded Finish
Fits Brand Structron, Seymour
Type Contractor Grade
Head Material American Ash
Handle Type Straight, Single
Overall Length 48"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.