Check Availability
  • SEYMOUR MIDWEST LINK 

    Sledge Handle, 32", Fire Finish, Contractor

  • Item # 44AG30
  • Mfr. Model # 64542
Sledge Handle, 32", Fire Finish, Contractor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AG30
Mfr. Model # 64542
UNSPSC #0
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Sledge Handle, Fire Finish
Fits Brand Structron, Seymour
Type Contractor Grade
Head Material American Hickory
Overall Length 32"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.