Check Availability
  • SEYMOUR MIDWEST LINK 

    Posthole Digger Handle, 48", Contractor

  • Item # 44AK06
  • Mfr. Model # 66754
Posthole Digger Handle, 48", Contractor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AK06
Mfr. Model # 66754
UNSPSC #0
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Posthole Digger Handle, Round
Fits Brand Structron, Seymour
Type Contractor Grade
Head Material American Ash
Handle Type Round Eye
Overall Length 48"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.