Check Availability
  • SEYMOUR MIDWEST LINK 

    Post Maul Handle, 36", 2-1/4" x 1-11/16"

  • Item # 44AH07
  • Mfr. Model # 65141
Post Maul Handle, 36", 2-1/4" x 1-11/16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AH07
Mfr. Model # 65141
UNSPSC #0
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Post Maul Handle, 2-1/4" x 1-11/16" Eye
Fits Brand Structron, Seymour
Type Contractor Grade
Head Material American Hickory
Overall Length 36"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.