Check Availability
  • SEYMOUR MIDWEST LINK 

    Planter Hoe Handle, 52", Clear, Contractor

  • Item # 44AJ61
  • Mfr. Model # 66611
Planter Hoe Handle, 52", Clear, Contractor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AJ61
Mfr. Model # 66611
UNSPSC #0
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Planter Hoe Handle, Clear Finish
Fits Brand Structron, Seymour
Type Contractor Grade
Head Material American Ash
Handle Type Garden
Overall Length 52"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.