Check Availability
  • SEYMOUR MIDWEST LINK 

    Pick Handle, 36", Wax, Contractor

  • Item # 44AG89
  • Mfr. Model # 65033
Pick Handle, 36", Wax, Contractor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AG89
Mfr. Model # 65033
UNSPSC #0
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Pick Handle, Wax Finish
Fits Brand Structron, Seymour
Type Contractor Grade
Head Material American Hickory
Overall Length 36"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.