Check Availability
  • SEYMOUR MIDWEST LINK 

    Long Ferrule,File Handle,4" x 1"

  • Item # 44AF99
  • Mfr. Model # 64223
Long Ferrule,File Handle,4" x 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AF99
Mfr. Model # 64223
UNSPSC #0
Shipping Weight 0.1 lbs
Country of Origin USA *
Item File Handle, 1"
Fits Brand Structron, Seymour
Handle Type Long Ferrule
Overall Length 4"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.