Check Availability
Hollowback Shovel Handle, 36", Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AK30
Mfr. Model # 66823
UNSPSC #0
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Hollowback Shovel Handle, Bent
Fits Brand Structron, Seymour
Material Steel
Head Material American Ash
Handle Type Bent Hollowback with Shoulder
Overall Length 36"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.