Check Availability
  • SEYMOUR MIDWEST LINK 

    Hollowback Shovel Handle, 27", Fiberglass

  • Item # 44AK13
  • Mfr. Model # 66776
Hollowback Shovel Handle, 27", Fiberglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AK13
Mfr. Model # 66776
UNSPSC #0
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Hollowback Shovel Handle
Fits Brand Structron, Seymour
Head Material Fiberglass
Handle Type D-Grip Hollowback and Closed Back
Overall Length 27"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.