Check Availability
  • SEYMOUR MIDWEST LINK 

    Hay Fork Handle, Straight, 54"

  • Item # 44AJ44
  • Mfr. Model # 66561
Hay Fork Handle, Straight, 54"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AJ44
Mfr. Model # 66561
UNSPSC #0
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Straight Hay Fork Handle
Fits Brand Structron, Seymour
Type Contractor Grade
Head Material American Ash
Handle Type Straight
Overall Length 54"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.