Check Availability
  • SEYMOUR MIDWEST LINK 

    Hatchet Handle, 14", Wax, Contractor

  • Item # 44AH13
  • Mfr. Model # 65274
Hatchet Handle, 14", Wax, Contractor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AH13
Mfr. Model # 65274
UNSPSC #0
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Hatchet Handle, Wax Finish
Fits Brand Structron, Seymour
Type Contractor Grade
Head Material American Hickory
Overall Length 14"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.