Check Availability
  • SEYMOUR MIDWEST LINK 

    Handle, D-Grip, PP

  • Item # 44AF74
  • Mfr. Model # 64085GRA
Handle, D-Grip, PP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AF74
Mfr. Model # 64085GRA
UNSPSC #0
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Handle
Fits Brand Structron, Seymour
Head Material PP
Handle Type D-Grip
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.