Check Availability
  • SEYMOUR MIDWEST LINK 

    Hammer Handle, 3.5 lb., 18", Wax, Economy

  • Item # 44AJ06
  • Mfr. Model # 65762
Hammer Handle, 3.5 lb., 18", Wax, Economy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AJ06
Mfr. Model # 65762
UNSPSC #0
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Engineers Hammer Handle, 3.5 lb., Wax Finish
Fits Brand Structron, Seymour
Type Homeowner, Economy Grade
Head Material American Hickory
Overall Length 18"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.