Check Availability
  • SEYMOUR MIDWEST LINK 

    Hammer Handle, 3.5 lb., 14", Wax, Industrial

  • Item # 44AH99
  • Mfr. Model # 65748
Hammer Handle, 3.5 lb., 14", Wax, Industrial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AH99
Mfr. Model # 65748
UNSPSC #0
Catalog Page 0
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Engineers Hammer Handle, 3.5 lb., Wax Finish
Fits Brand Structron, Seymour
Type Industrial Use
Head Material American Hickory
Overall Length 16"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.