Check Availability
  • SEYMOUR MIDWEST LINK 

    Hammer Handle, 14", Oval Eye, Contractor

  • Item # 44AH85
  • Mfr. Model # 65701
Hammer Handle, 14", Oval Eye, Contractor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AH85
Mfr. Model # 65701
UNSPSC #0
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Engineers Hammer Handle, Oval Eye
Fits Brand Structron, Seymour
Type Contractor Grade
Head Material American Hickory
Overall Length 14"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.