Check Availability
  • SEYMOUR MIDWEST LINK 

    Framing Hammer Handle, 18", Wax, Contractor

  • Item # 44AJ12
  • Mfr. Model # 65899
Framing Hammer Handle, 18", Wax, Contractor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AJ12
Mfr. Model # 65899
UNSPSC #0
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Framing Hammer Handle, Wax Finish
Fits Brand Structron, Seymour
Type Contractor Grade
Head Material American Hickory
Handle Type Straight California
Overall Length 18"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.