Check Availability
  • SEYMOUR MIDWEST LINK 

    Fire Rake Handl, 60", Round Eye, Contractor

  • Item # 44AJ85
  • Mfr. Model # 66682
Fire Rake Handl, 60", Round Eye, Contractor
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AJ85
Mfr. Model # 66682
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Fire Rake Handle, Round Eye
Fits Brand Structron, Seymour
Type Contractor Grade
Head Material American Ash
Overall Length 60"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.