Check Availability
  • SEYMOUR MIDWEST LINK 

    Double Bit, Split Handl, 36", Wax, Homeowner

  • Item # 44AG65
  • Mfr. Model # 64767
Double Bit, Split Handl, 36", Wax, Homeowner
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AG65
Mfr. Model # 64767
UNSPSC #0
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Split Handle, Wax Finish
Fits Brand Structron, Seymour
Type Homeowner Grade
Head Material American Hickory
Handle Type Straight, Double Bit
Overall Length 36"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.