Check Availability
  • SEYMOUR MIDWEST LINK 

    Curved Grip Handle, 36", Wax, Homeowner

  • Item # 44AG48
  • Mfr. Model # 64703
Curved Grip Handle, 36", Wax, Homeowner
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AG48
Mfr. Model # 64703
UNSPSC #0
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Curved Grip Handle, Wax Finish
Fits Brand Structron, Seymour
Type Homeowner Grade
Head Material American Hickory
Handle Type Single Bit, Curved Grip
Overall Length 36"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.