Check Availability
  • SEYMOUR MIDWEST LINK 

    Closed Back Shovel Handle, 44.5", Shoulder

  • Item # 44AK02
  • Mfr. Model # 66733
Closed Back Shovel Handle, 44.5", Shoulder
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AK02
Mfr. Model # 66733
UNSPSC #0
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Closed Back Shovel Handle
Fits Brand Structron, Seymour
Head Material American Ash
Handle Type Closed Back Solid Shank Without Shoulder
Overall Length 44-1/2"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.