Check Availability
  • SEYMOUR MIDWEST LINK 

    Claw Hammer Handle, 7 oz., 12", Economy

  • Item # 44AH61
  • Mfr. Model # 65447
Claw Hammer Handle, 7 oz., 12", Economy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AH61
Mfr. Model # 65447
UNSPSC #0
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Claw Hammer Handle, 7 oz.
Fits Brand Structron, Seymour
Type Homeowner, Economy Grade
Head Material American Hickory
Overall Length 12"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.