Check Availability
  • SEYMOUR MIDWEST LINK 

    Claw Hammer Handle, 28-32 oz., 16"

  • Item # 44AH52
  • Mfr. Model # 65428
Claw Hammer Handle, 28-32 oz., 16"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AH52
Mfr. Model # 65428
UNSPSC #0
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Claw Hammer Handle, 28-32 oz.
Fits Brand Structron, Seymour
Type Contractor Grade
Head Material American Hickory
Overall Length 16"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.