Check Availability
  • SEYMOUR MIDWEST LINK 

    Claw Hammer Handle, 20-22-24 oz., 18"

  • Item # 44AH49
  • Mfr. Model # 65424
Claw Hammer Handle, 20-22-24 oz., 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AH49
Mfr. Model # 65424
UNSPSC #0
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Claw Hammer Handle, 20-22-24 oz.
Fits Brand Structron, Seymour
Type Contractor Grade
Head Material American Hickory
Overall Length 18"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.