Check Availability
  • SEYMOUR MIDWEST LINK 

    Claw Hammer Handle, 16 oz., 14"

  • Item # 44AH34
  • Mfr. Model # 65383
Claw Hammer Handle, 16 oz., 14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AH34
Mfr. Model # 65383
UNSPSC #0
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Claw Hammer Handle, 16 oz.
Fits Brand Structron, Seymour
Type Contractor Grade
Head Material American Hickory
Overall Length 14"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.