Check Availability
  • SEYMOUR MIDWEST LINK 

    Bent Hollowback Shovel Handle, 30", D-Grip

  • Item # 44AJ90
  • Mfr. Model # 66702
Bent Hollowback Shovel Handle, 30", D-Grip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AJ90
Mfr. Model # 66702
UNSPSC #0
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Bent Hollowback Shovel Handle
For Use With Grainger Item Number 8DCF6
For Use With Mfr. Model Number 49164
Fits Brand Structron, Seymour
Type Contractor Grade
Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms