Check Availability
  • SEYMOUR MIDWEST LINK 

    Axe Handle, 28", Wax, Home

  • Item # 44AG84
  • Mfr. Model # 64945
Axe Handle, 28", Wax, Home
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AG84
Mfr. Model # 64945
UNSPSC #0
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Axe Handle, Wax Finish
Fits Brand Structron, Seymour
Type Homeowner Grade
Head Material American Hickory
Handle Type Cruiser/Cedar Double Bit
Overall Length 28"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.