Check Availability
  • SEYMOUR MIDWEST LINK 

    Axe Handle, Boys Single Bit, 28", Fire

  • Item # 44AG77
  • Mfr. Model # 64918
Axe Handle, Boys Single Bit, 28", Fire
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AG77
Mfr. Model # 64918
UNSPSC #0
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Axe Handle, Boys Single Bit, Fire Finish
Fits Brand Structron, Seymour
Type Contractor Grade
Head Material American Hickory
Handle Type Boys Single Bit
Overall Length 28"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.