Check Availability
  • SEYMOUR MIDWEST LINK 

    Adze Handle, 34", Wax, Industrial

  • Item # 44AH02
  • Mfr. Model # 65130
Adze Handle, 34", Wax, Industrial
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44AH02
Mfr. Model # 65130
UNSPSC #0
Shipping Weight 1.7 lbs
Country of Origin USA *
Item Adze Handle, Wax Finish
Fits Brand Structron, Seymour
Type Industrial Use
Head Material American Hickory
Handle Type House/Railroad Carpenters
Overall Length 34"
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.