Check Availability
  • SEVENTH GENERATION 

    Unscented Fragrance Baby Wipes, 6-13/16" x 7", 64 Wipes per Container, 12 PK

  • Item # 32UT24
  • Mfr. Model # 34208
  • (11477)
Unscented Fragrance Baby Wipes, 6-13/16" x 7", 64 Wipes per Container, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32UT24
Mfr. Model # 34208
UNSPSC #53131624
Shipping Weight 13.7 lbs
Country of Origin USA *
Hygiene Product Grouping Baby Wipes
Hygiene Series None
Requires Dispenser No
Refill Type No Refill
Packaging Type Box
Hygiene Form Wipes
Sheet Size 6-13/16" x 7"
Hygiene Properties None
Wipes per Container 64
Fragrance Unscented
Color White
Material Fiber Cloth
Item Baby Wipes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms