Check Availability
  • SEVENTH GENERATION 

    Laundry Detergent, 95 oz. Jug, Fresh Scent Liquid, 1 EA

  • Item # 38LU81
  • Mfr. Model # 22927
  • (37)
Laundry Detergent, 95 oz. Jug, Fresh Scent Liquid, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38LU81
Mfr. Model # 22927
UNSPSC #47131811
Shipping Weight 7.2 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Laundry Detergents and Fabric Softeners
Item - Laundry Detergent and Stain Remover Laundry Detergent
Cleaner Form Liquid
Cleaner Container Type Jug
Cleaner Container Size 95 oz.
Fragrance Fresh Scent
High Efficiency Compatibility No
Pack Count 1
Packs per Case 1
Color Clear
Contains Natural Ingredients, Plant-Derived Surfactants
Standards Kosher Certified; Leaping Bunny(TM) Certified; USDA Certified Biobased 97%
Item Laundry Detergent
* This product's country of origin is subject to change