Check Availability
  • SETHCO 

    Pump, Vertical, 1/4 HP, 230V

  • Item # 4VYG1
  • Mfr. Model # ZKX 1/2CS
Pump,  Vertical,  1/4 HP,  230V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VYG1
Mfr. Model # ZKX 1/2CS
UNSPSC #40151512
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Pump
Pump HP 1/4
Voltage - Pumps 240VAC
Switch Type - Pumps No Switch Included
Cord Length - Pumps 7 ft.
Max. Head - Pumps 21 ft.
Pump Body Material PVDF
Impeller Material - Pumps PVDF
GPM of Water @ 20 Ft. of Head 12
Base to Motor Height (In.) 10-13/16
Motor Type Capacitor Start
Cord Size 18/3
Cord Type LL61600
Hz 50/60
Insulation Class B
Input Phase AC 1
Thermal Protection Yes
Duty Continuous
Features Fume Barrier
For Use With Corrosives
Max. Diameter Solids 1/16"
Max. Liquid Temp. 240 Degrees F
Motor RPM 3450
Item - Sump Pumps Upright Sump Pump
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.