Check Availability
  • SETHCO 

    Pump, Vertical, 1/4 HP, 230/460V

  • Item # 4VYF8
  • Mfr. Model # ZKX 1/3DS
Pump, Vertical, 1/4 HP, 230/460V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The corrosion-resistant, nonmetallic construction eliminates metal contact with pumped fluids, as well as related contamination and corrosive reactions in chemical processing, tank recirculation/transfer, plating, water/wastewater treatment, and spray-cleaning booth applications. The twin-impeller design minimizes entrained air and maintains a dynamic seal, while the close-coupled design eliminates the need for additional couplings and motor alignment. The ball bearings are double sealed and oversize. The fume barrier helps keep corrosive vapors from escaping into the atmosphere or damaging motors. The FNPT volute allows an extended pipe to be connected for complete tank transfers.
Show More Close
 

Technical Specifications

Item # 4VYF8
Mfr. Model # ZKX 1/3DS
UNSPSC #40151512
Shipping Weight 27.15 lbs
Country of Origin USA *
Item Pump
Pump HP 1/4
Voltage - Pumps 240/460VAC
Switch Type - Pumps No Switch Included
Cord Length - Pumps 7 ft.
Max. Head - Pumps 19 ft.
Pump Body Material PVDF
Impeller Material - Pumps PVDF
GPM of Water @ 10 Ft. of Head 14
GPM of Water @ 15 Ft. of Head 9
Base to Motor Height (In.) 10-13/16
Motor Type 3 Phase
Hz 50/60
Insulation Class B
Input Phase AC 3
Thermal Protection Yes
Duty Continuous
Features Fume Barrier
For Use With Corrosives
Max. Diameter Solids 1/16"
Max. Liquid Temp. 240 Degrees F
Motor RPM 3450
Item - Sump Pumps Upright Sump Pump
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.