Check Availability
  • SETHCO 

    Pump, Vertical, 2 HP, 230/460V

  • Item # 4VYF2
  • Mfr. Model # ZDX 2ES
Pump,  Vertical,  2 HP,  230/460V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SETHCO CPVC vertical pump features corrosion-resistant nonmetallic construction that eliminates metal contact with pumped fluids, and related contamination and corrosive reactions in chemical processing, tank recirculation/transfer, plating, water/wastewater treatment, and spray-cleaning booth applications. Twin-impeller design minimizes entrained air and maintains a dynamic seal, while the close-coupled design eliminates need for additional couplings and motor alignment. Fume barrier helps keep corrosive vapors from escaping into the atmosphere or damaging motors. FNPT volute allows an extended pipe to be connected for complete tank transfers. Oversize, double-sealed ball bearings.
Show More Close
 

Technical Specifications

Item # 4VYF2
Mfr. Model # ZDX 2ES
UNSPSC #40151512
Shipping Weight 57.7 lbs
Country of Origin USA *
Item Pump
Pump HP 2
Voltage - Pumps 240/460VAC
Switch Type - Pumps No Switch Included
Cord Length - Pumps 7 ft.
Max. Head - Pumps 64 ft.
Pump Body Material CPVC
Impeller Material - Pumps CPVC
Base to Motor Height (In.) 14-1/8
Motor Type 3 Phase
Hz 50/60
Insulation Class B
Input Phase AC 3
Thermal Protection Yes
Duty Continuous
Features Fume Barrier
For Use With Corrosives
Max. Diameter Solids 1/16"
Max. Liquid Temp. 180 Degrees F
Motor RPM 3450
Item - Sump Pumps Upright Sump Pump
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.