Check Availability
  • SETHCO 

    Pump, Vertical, 1/20 HP, 230V

  • Item # 4VYD4
  • Mfr. Model # ZDX 1/12CS
Pump, Vertical, 1/20 HP, 230V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VYD4
Mfr. Model # ZDX 1/12CS
UNSPSC #40151512
Shipping Weight 9.7 lbs
Country of Origin USA *
Item Pump
Pump HP 1/20
Voltage - Pumps 240VAC
Switch Type - Pumps No Switch Included
Cord Length - Pumps 7 ft.
Max. Head - Pumps 10 ft.
Pump Body Material CPVC
Impeller Material - Pumps CPVC
GPM of Water @ 5 Ft. of Head 10
Base to Motor Height (In.) 10-7/8
Motor Type Capacitor Start
Cord Size 18/3
Cord Type LL61598
Hz 50/60
Insulation Class B
Input Phase AC 1
Thermal Protection Yes
Duty Continuous
Features Fume Barrier
For Use With Corrosives
Max. Diameter Solids 1/16"
Max. Liquid Temp. 180 Degrees F
Motor RPM 3450
Item - Sump Pumps Upright Sump Pump
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.