This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • SESAMEE 

    Combination Padlock, Resettable Front-Dial Location, 1-5/16" Shackle Height

  • Item # 6NVL8
  • Mfr. Model # K2620
Combination Padlock, Resettable Front-Dial Location, 1-5/16" Shackle Height

See alternate products available online.

Product Details

Designed with die cast housing and a hardened steel shackle, this heavy-duty padlock offers keyless security for construction sites, marinas, lockers, supply areas, and more. Choose from 10,000 possible 4-digit combinations which can be easily changed and set.
Show More Close
 

Technical Specifications

Item # 6NVL8
Mfr. Model # K2620
UNSPSC #46171501
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Item Combination Padlock
Body Finish Chrome Plated
Body Height 1-3/4"
Body Thickness 59/64"
Body Width 1-31/32"
Dial Location Front
For Use With Industrial, Storefront and Business Gates
Key Type Combination
Number of Dials 4
Resettable Resettable
Shackle Dia. 5/16"
Shackle Height 1-5/16"
Shackle Material Hardened Steel
Shackle Width 1-5/8"
Weather Resistant Yes
High Security Yes
Padlock Body Shape Rectangular
* This product's country of origin is subject to change

Welcome Sign In