Check Availability
  • SENTRY SAFE 

    Commercial Fire Safe, 5.8 cu ft

  • Item # 2GTP8
  • Mfr. Model # S8771
Commercial Fire Safe, 5.8 cu ft
Qty
  • Web Price
    $1,953.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Drawer is ideal for your large storage needs. Fire protection helps defend your business records, documents, and valuables for fire and theft.
Show More Close
 

Technical Specifications

Item # 2GTP8
Mfr. Model # S8771
UNSPSC #46171506
Shipping Weight 500.0 lbs
Country of Origin South Korea *
Item Commercial Fire Safe
Color Gray
Net Weight 624 lb.
Capacity 5.8 cu. ft.
Water Endurance Not Specified
Material Steel
Number of Shelves 2 Adjustable
Lock Style Digital, Dual Key
Number of Bolts 5 Live Locking
Outside Height 47-5/8"
Outside Width 25-7/16"
Outside Depth 23-15/16"
Inside Height 38-5/8"
Inside Width 18-11/16"
Inside Depth 13-13/16"
Holds Digital Media (CD's, DVD's Hard Drives, USB Drives)
Meets UL Classi ed, ETL Verified
Includes Locking Drawer
Number of Drawers 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms