This item has been discontinued.  For alternate products call 1-800-217-6872.

  • SENTINEL 

    Firearms and Armory Rack, Gray, 45"Hx42"W

  • Item # 30RT94
  • Mfr. Model # WRL42164504HSAE
Firearms and Armory Rack, Gray, 45"Hx42"W

Product Details

Features perforated doors and sides for easy viewing, retractable bi-fold doors, and a dependable door-locking mechanism. Also features a durable powder-coated finish.
Show More Close
 

Technical Specifications

Item # 30RT94
Mfr. Model # WRL42164504HSAE
UNSPSC #24112402
Shipping Weight 190.0 lbs
Country of Origin USA *
Item Firearms and Armory Rack
Weapon Style Rifle
Weapon Models Stored All Pistols Models and Rifle Model No. M16, M1A, M24, MP5A2, A4
Number of Weapon Drawers 0
Number of Pistol Drawers 0
Overall Height 45"
Overall Width 42"
Overall Depth 16"
Color Green
Finish Powder Coated
Includes Empty Cabinet, Stationary
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms