Check Availability
  • SENTINEL 

    Firearms and Armory Rack, Gray

  • Item # 30RT87
  • Mfr. Model # WRL42164504HSAC
Firearms and Armory Rack, Gray
Qty
  • Web Price
    $2,338.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features interchangeable adjustable weapons mount, perforated doors and sides for easy viewing, retractable bi-fold doors, and a dependable door-locking mechanism. Also features a durable powder-coated finish.
Show More Close
 

Technical Specifications

Item # 30RT87
Mfr. Model # WRL42164504HSAC
UNSPSC #24112402
Shipping Weight 190.0 lbs
Country of Origin USA *
Item Firearms and Armory Rack
Weapon Style Rifle
Weapon Models Stored All Pistols Models and Rifle Model No. M16, M1A, M24, MP5A2, A4
Number of Weapon Drawers 0
Number of Pistol Drawers 0
Overall Height 45"
Overall Width 42"
Overall Depth 16"
Color Green
Finish Powder Coated
Includes Holds (10) Long Guns, (10) Sidearms, Stationary Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms