Check Availability
  • SENTINEL 

    Sentinel(TM) Clear Hood, Universal, PK3

  • Item # 19T469
  • Mfr. Model # S-3101-3
Sentinel(TM) Clear Hood, Universal, PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SENTINEL XL™ Clear™ hood provides a 320° panoramic field of view. Hood securely attaches to Tyvek® suits and cloth uniforms. Accommodates safety glasses and hard hats. Designed to work with the SENTINEL XL HP PAPR system, sold separately.
Show More Close
 

Technical Specifications

Item # 19T469
Mfr. Model # S-3101-3
UNSPSC #46182007
Shipping Weight 2.15 lbs
Country of Origin China *
Item Hood
Mask Size Universal
Material Non-Woven, Spunbond, Polyethylene Coated, Polyolefin (Tychem QC) and ILC Armorflex 107 (Polyethylene Film)
Lens Material Polyester Film (PET)
For Use With Sentinel PAPR
Includes 3 Sentinel Clear Hoods, Inner/Outer Shrouds
Standards NIOSH Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In