Check Availability
  • SENTINEL 

    Law Enforcement Evidence Refrigerator, Number of Compartments 18, Stainless Steel, Pass-Through

  • Item # 35MN77
  • Mfr. Model # ERF82-18-PT
Law Enforcement Evidence Refrigerator, Number of Compartments 18, Stainless Steel, Pass-Through Evidence Refrigerator,82in.H x 24in.D
Qty
  • Web Price
    $17,534.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35MN77
Mfr. Model # ERF82-18-PT
UNSPSC #41103011
Shipping Weight 770.0 lbs
Country of Origin USA *
Item Law Enforcement Evidence Refrigerator
Number of Compartments 18
Material of Construction Stainless Steel
Pass-through / Nonpass-through Pass-Through
Overall Width 36"
Overall Depth 24"
Overall Height 82"
Finish Stainless Steel
Color Silver
Lock Type Keyed
Assembled/Unassembled Assembled
Power Requirements 115 Vac, 60hz, Dedicated 15 Amp Circuit
* This product's country of origin is subject to change

Compliance and Restrictions