Check Availability
  • SENTINEL 

    Law Enforcement Evidence Refrigerator, Number of Compartments 12, Stainless Steel, Non-Pass-Through

  • Item # 30RT69
  • Mfr. Model # ERF82-12-NPT
Law Enforcement Evidence Refrigerator, Number of Compartments 12, Stainless Steel, Non-Pass-Through Evidence Refrigerator,36inW,18Comprtmnts
Qty
  • Web Price
    $14,532.27 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Evidence locker allows locker contents to be viewed while still keeping them secure. Its full-height door features a padlock hasp. The top, bottom, and back panels are made of 14-ga. sheet metal. Lock available separately.
Show More Close
 

Technical Specifications

Item # 30RT69
Mfr. Model # ERF82-12-NPT
UNSPSC #52141501
Shipping Weight 770.0 lbs
Country of Origin USA *
Item Law Enforcement Evidence Refrigerator
Number of Compartments 12
Material of Construction Stainless Steel
Pass-through / Nonpass-through Non-Pass-Through
Overall Width 36"
Overall Depth 24"
Overall Height 82"
Finish Stainless Steel
Color Silver
Lock Type Keyed
Assembled/Unassembled Assembled
Power Requirements 115 Vac, 60hz, Dedicated 15 Amp Circuit
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.