Check Availability
  • SENTINEL 

    Law Enforcement Evidence Locker, Number of Compartments 4, Cold Rolled Steel, Pass-Through

  • Item # 35MN63
  • Mfr. Model # 04AA-PT
Law Enforcement Evidence Locker, Number of Compartments 4, Cold Rolled Steel, Pass-Through
Qty
  • Web Price
    $4,202.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35MN63
Mfr. Model # 04AA-PT
UNSPSC #56101520
Shipping Weight 370.0 lbs
Country of Origin USA *
Item Law Enforcement Evidence Locker
Number of Compartments 4
Material of Construction Cold Rolled Steel
Pass-through / Nonpass-through Pass-Through
Overall Width 36"
Overall Depth 24"
Overall Height 82"
Finish Powder Coated
Color Gray
Lock Type Keyless
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions