Check Availability
  • SENTINEL 

    Law Enforcement Evidence Locker, Number of Compartments 2, Cold Rolled Steel, Non-Pass-Through

  • Item # 30RT59
  • Mfr. Model # 02AA-NPT
Law Enforcement Evidence Locker, Number of Compartments 2, Cold Rolled Steel, Non-Pass-Through
Qty
  • Web Price
    $3,391.79 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Evidence locker allows locker contents to be viewed while still keeping them secure. Its full-height door features a padlock hasp. The top, bottom, and back panels are made of 14-ga. sheet metal. Lock available separately.
Show More Close
 

Technical Specifications

Item # 30RT59
Mfr. Model # 02AA-NPT
UNSPSC #56101520
Shipping Weight 370.0 lbs
Country of Origin USA *
Item Law Enforcement Evidence Locker
Number of Compartments 2
Material of Construction Cold Rolled Steel
Pass-through / Nonpass-through Non-Pass-Through
Overall Width 36"
Overall Depth 24"
Overall Height 82"
Finish Powder Coated
Color Gray
Lock Type Keyless
Assembled/Unassembled Assembled
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.