Check Availability
  • SENTINEL 

    Gray Steel Duty Bag Locker, Assembled, (1) Wide, (4) Tier, Opening Width: 20"

  • Item # 30RT83
  • Mfr. Model # DLK24367213KNAA
Gray Steel Duty Bag Locker, Assembled, (1) Wide, (4) Tier, Opening Width: 20"
Qty
  • Web Price
    $2,919.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30RT83
Mfr. Model # DLK24367213KNAA
UNSPSC #56101520
Shipping Weight 440.0 lbs
Country of Origin USA *
Item Duty Bag Locker
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (4) Tier
Number of Openings 4
Hooks per Opening 0
Opening Width 20"
Opening Depth 36"
Opening Height 22"
Overall Width 24"
Overall Depth 36"
Overall Height 72"
Color Gray
Locker Material Steel
Finish Powder Coated
Locker Handle Type Swing
Locker Door Type Solid
Locker Lock Type Keyed
Includes (3) Door, Drawer Unit
Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms