Check Availability
  • SENSOREX 

    pH Electrode, Ryton PPS, BNC/Tinned Leads

  • Item # 16Z011
  • Mfr. Model # S272CD-TC
pH Electrode, Ryton PPS, BNC/Tinned Leads
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Z011
Mfr. Model # S272CD-TC
UNSPSC #41115604
Shipping Weight 0.7 lbs
Country of Origin USA *
Item S272CD-TC
Type pH Electrode
Testing Parameter pH
Measurement Range 0 - 14 pH
pH Range 0 - 14 pH
Tip Shape Flat
Operating Temp. Range 0 - 100 Deg C
Body Material Ryton PPS
Diameter 3/4"
Length 5.85 Inch
Cable Length 10 foot
Connector BNC + Tinned Leads (TL)
Amplifier Can be used with PHAMP-1
Temp. Sensor P1K
Max. Pressure 100 PSIG DeRating Applies
Shelf Life 6 Month
Reference Ag/AgCl
Junction Double
Electrolyte High Temperature
Recommended Use Industrial, Heavy Industrial, Higher Temperature Applications
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions