Check Availability
  • SENSOREX 

    pH Electrode, Ryton PPS, BNC, Flat Tip

  • Item # 16Z005
  • Mfr. Model # S268CD
pH Electrode, Ryton PPS, BNC, Flat Tip
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Z005
Mfr. Model # S268CD
UNSPSC #41115604
Shipping Weight 0.62 lbs
Country of Origin USA *
Item S268CD
Type pH Electrode
Testing Parameter pH
Measurement Range 0 - 14 pH
pH Range 0 - 14 pH
Tip Shape Flat
Operating Temp. Range 0 - 80 Deg C
Body Material Ryton PPS
Diameter 1/2"
Length 5.85 Inch
Cable Length 10 foot
Connector BNC
Amplifier Can be used with PHAMP-1
Max. Pressure 70 PSIG
Shelf Life 6 Month
Reference Ag/AgCl
Junction Double
Recommended Use Light Industrial, Industrial
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.