Check Availability
  • SENSOREX 

    pH Electrode,Epoxy,BNC/Dual banana plug

  • Item # 16Y994
  • Mfr. Model # S291C
pH Electrode,Epoxy,BNC/Dual banana plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 16Y994
Mfr. Model # S291C
UNSPSC #41115604
Shipping Weight 0.28 lbs
Country of Origin USA *
Item S291C
Type pH Electrode
Testing Parameter pH
Measurement Range 0 - 14 pH
pH Range 0 - 14 pH
Tip Shape Round
Operating Temp. Range 0 - 80 Deg C
Body Material Epoxy
Diameter 12mm
Length 150mm
Cable Length 30 Inch
Connector BNC + Dual banana plug
Amplifier Can be used with PHAMP-1
Temp. Sensor 30K
Shelf Life 12 Month
Reference Ag/AgCl
Junction Single
Recommended Use Laboratory, Light Industrial, When Temp Compensation is needed
Manufacturers Warranty Length 12 Months
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.